Beli megger kyoritsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU Tester Resistansi Isolasi (Megger Analog)atribut:
- AC Voltage (V): 600
- Depth (mm): 46
- Height (mm): 97
- Minimum Display (MΩ): 0.100
- Power Supply: AA batteries x 4 (included)
- Rated Measurement Voltage (V/MΩ): 50, 100, 125, 250, 500, 1000
- Width (mm): 156
- BK Precision Function Generatoratribut:
- UNSPSC: 41115320
- Siglent Function Arbitrary Waveform GeneratorDeskripsi:SIGLENT’s SDG810 is a single-channel function/arbitrary waveform generator with a 10 MHz maximum bandwidth, 125 MSa/s sampling rate and 14-bit vertical resolution.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Wipro Electric Trolley Hoist (Katrol Elektrik)atribut:
- Frequency (Hz): 50
- Lifting Height (m): 6/12
- Lifting Speed (m/minute): 5/10
- Travelling Power (W): 540
- Travelling Speed (m/minute): 13
- Voltage (V): 220
- RIGOL Digital OscilloscopeDeskripsi:It is common to observe up to high-frequency signals, and it is mainly used in the field of electrical measurement, such as waveform analysis, observation of high-speed phenomena, and observation of transient phenomena.*The warranty period is 3 years (excluding probes), and if it is within 3 years, it will be repaired free of charge.
- Owon 5 to 60 MHz, 1/2 ch, 125 MS/s to 300 MS/s, 14-bit, 8 K to 1 M, Arbitrary Function GeneratorDeskripsi:Frequency output from 5MHz to 60MHz, sample rate from 125MS/s to 300MS/s, and frequency resolution of 1μHz, vertical resolution: 14-bit, arbitrary waveform length from 8K to 1M, comprehensive waveform output: 5 basic waveforms, built-in 45 arbitrary waveforms, comprehensive modulation functions: AM, FM, PM, FSK, sweep, and burst, SCPI and LabVIEW support, 4-inch high-resolution (480 x 320 pixels) LCD, smooth integration with OWON SDS series DSOCapable of oscillating from an ultra-low frequency band, it is widely used as a signal source for low-frequency experiments and measurements in a wide range of fields such as electrical/electronics, machinery, and chemistry.atribut:
- Display: 4 inch LCD
- Mass (kg): About 3.0
- Outer Dimensions, Width W x Depth D x Height H (mm): 235x110x295
- GW INSTEK Function Generatoratribut:
- Accuracy: Stability / ± 20ppm, Aging rate / ± 1ppm / year, Tolerance / ≤ 1MHz
- Amplitude: 1mVpp to 10Vpp (50Ω load), 2mVpp to 20Vpp (open circuit), 20 to 25MHz / 1mVpp to 5Vpp (50Ω load), 2mVpp to 10Vpp (open circuit)
- Display: 3.5 inch LCD
- Frequency Characteristic: 0.1Hz-1MHz (triangle wave / ramp wave)
- Interface: USB
- Mass (kg): About 2.5
- Memory: Panel settings / ARB waveform / 10 each
- Output Waveform: Sine wave, square wave, ramp wave, noise, ARB (arbitrary waveform)
- Power Consumption: About 25VA (MAX)
- Power Supply: AC100~240V 50/60Hz
- Size (mm): 266x293x107
- Supported OS: Windows 7(32bit.64bit)
- TEXIO TECHNOLOGY Function generatorDeskripsi:This is a 2-channel output function generator with a frequency bandwidth of 20MHz. Waveform, frequency, amplitude, etc., can be set individually for each channel. Waveform editing software allows you to create arbitrary waveforms on your PC. Waveform data can be transferred and the unit can be remotely controlled via USB connection.* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.atribut:
- Frequency Range: 1μHz to 20MHz (sine wave)
- Function: AM/FM/FSK/PM/SUM modulation sweep function, frequency counter, offset: ±5V AC+DC (50Ω load), trigger: burst/N cycle, arbitrary waveform: amplitude resolution/10 bits, maximum sample rate/120MS/s, waveform memory length/4k points
- Interface: USB
- Number Of Output Channels: 2ch
- Output Level: 1mV to 10VP-P (at 50Ω load)
- Output Waveform: Sine wave, square wave, ramp wave, pulse wave, noise, arbitrary waveform
- Power Input (V): AC100~240
- Size: 266x293x107mm
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- BK Precision Signal Generator 4.5 Color LCD (Pembangkit Sinyal)atribut:
- UNSPSC: 41115320
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
Daftar Harga megger kyoritsu Terbaru November 2026
| AS ONE Function Generator | Rp12.999.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp2.699.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
| KYORITSU Tester Isolasi Analog (Megger Analog) | Rp3.799.900 |
| KYORITSU Tester Resistansi Isolasi (Megger Analog) | Rp10.999.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| GW INSTEK Function Generator | Rp15.999.900 |
| BK Precision Function Generator | Rp9.999.900 |
| Siglent Function Arbitrary Waveform Generator | Rp8.799.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp1.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/kbP103737731-3.jpg)
/nkP101550848-3.jpg)
/P102736540-1.jpg)
/2sP111765100-1.jpg)




/P101002871-1.jpg)
/8cP105300300-1.jpg)





/krP106885747-1.jpg)
/P101005502-1.jpg)
/giP111623594-1.jpg)
/P101002867-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)